Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-10mm Tube OD x 1/4" MBSPT
Mfr # ZUSA-TF-PTC-60
Zoro # G7826425
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-60
- Zoro # G7826425
- UPC # 193005172497
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 10mm Tube OD x 1/4" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Renewable Unit Lever/Blade, Cold Water (BNV200LH-90)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-2-316)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481222-S)
- BRADLEY Ring, Square (125-055)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/8" Tube Size, Black (ZUSA-TF-PTC-445)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- Usa Industrials Push-to-Connect Tube Fittings