Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Elbow-6mm Tube OD x 1/8" MBSPT
Mfr # ZUSA-TF-PTC-262
Zoro # G7836891
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MBSPT
- Tube Size 6mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-262
- Zoro # G7836891
- UPC # 193005168742
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Elbow - 6mm Tube OD x 1/8" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 2000 psi, CF8M, 2 pcs (07B026666RRSE)
- S&G TOOL AID BUBBLE FLARING TOOL KIT IN CASE (SG14825)
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-216)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- Usa Industrials Push-to-Connect Tube Fittings