Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/4" MNPT
Mfr # ZUSA-TF-PTC-223
Zoro # G7838039
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 5/16"
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-223
- Zoro # G7838039
- UPC # 193005168315
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Black |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Elbow - 5/16" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 6 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405880)
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts002893-40 (TS002893-40)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-226)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6351 06 00WP2)
- Usa Industrials Push-to-Connect Tube Fittings