Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore
Mfr # ZUSASES-24
Zoro # G2438863
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.362 in
- Outside Dia. 0.568 in
- Spring Type Slanted Coil
- Profile Symmetrical
- For Piston Groove Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-24
- Zoro # G2438863
- UPC # 193005261153
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.362 in |
Outside Dia. | 0.568 in |
For Piston Groove Dia. | 3/8 in |
For Groove Width | 0.149 in |
For Rod Dia. | 3/8 in |
For Rod Groove Dia. | 9/16 in |
For Bore Dia. | 9/16 in |
Height | 1/8 in |
For Rod Groove Diameter | 35/64 in |
For Rod Diameter | 3/8 in |
For Bore Diameter | 0.56 in |
Inside Diameter | 0.362 in |
Outside Diameter | 9/16 in |
Overall Width | 0.125 in |
For Piston Groove Diameter | 0.38 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.362 in, Outside Diameter 9/16 in, Overall Width 0.125 in, For Bore Diameter 0.56 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.38 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 3/8 in, For Rod Groove Diameter 35/64 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- MTK Thrust Ball Bearing, 30mm Bore, 60mm (51306)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2660,190 Teeth (B-2660)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU04)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 12mm ID x 28mm OD x 7mm Thick (OS-TCH-12X28X7)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152506TC)
- Usa Industrials Motor Supplies