Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/8" Rod or 1/2" Piston Bore
Mfr # ZUSASES-4
Zoro # G2438793
original price:
$48.16
32% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.364 in
- Outside Dia. 0.504 in
- Profile Symmetrical
- Spring Material 301 Stainless Steel
- For Groove Width 0.101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-4
- Zoro # G2438793
- UPC # 193005261276
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.364 in |
Outside Dia. | 0.504 in |
For Groove Width | 0.101 in |
For Rod Dia. | 3/8 in |
For Bore Dia. | 1/2 in |
For Rod Groove Dia. | 1/2 in |
For Piston Groove Dia. | 3/8 in |
Height | 3/32 in |
Inside Diameter | 0.364 in |
For Rod Diameter | 3/8 in |
For Bore Diameter | 0.5 in |
Overall Width | 0.093 in |
For Piston Groove Diameter | 0.38 in |
Outside Diameter | 1/2 in |
For Rod Groove Diameter | 1/2 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.364 in, Outside Diameter 1/2 in, Overall Width 0.093 in, For Bore Diameter 0.5 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.38 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 3/8 in, For Rod Groove Diameter 1/2 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1922V846 Variable Speed Cog-Belt (1922V846)
- DYNABRADE Bearing (11013)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- MI-T-M Safety Valve (22-0319)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore (ZUSASES-3)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore (ZUSASES-12)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- Usa Industrials Shaft Seals & Adapters