Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/8" Rod or 1/2" Piston Bore
Mfr # ZUSASES-21
Zoro # G2438669
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.364 in
- Outside Dia. 0.504 in
- Min. Temperature -100 Degrees F
- Max. Speed 32 fps
- Seal Material Graphite-Filled PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-21
- Zoro # G2438669
- UPC # 193005261122
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.364 in |
Outside Dia. | 0.504 in |
For Rod Dia. | 3/8 in |
For Piston Groove Dia. | 3/8 in |
For Groove Width | 0.101 in |
For Bore Dia. | 1/2 in |
For Rod Groove Dia. | 1/2 in |
Height | 3/32 in |
For Piston Groove Diameter | 0.38 in |
For Rod Diameter | 3/8 in |
Outside Diameter | 1/2 in |
For Bore Diameter | 0.5 in |
Inside Diameter | 0.364 in |
Overall Width | 0.093 in |
For Rod Groove Diameter | 1/2 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.364 in, Outside Diameter 1/2 in, Overall Width 0.093 in, For Bore Diameter 0.5 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.38 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 3/8 in, For Rod Groove Diameter 1/2 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX50 HF PARA-FLEX FLANGE (PX50HF)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 96" ) 14" x1" x1" (A-A94K)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- Usa Industrials Shaft Seals & Adapters