Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/4" Rod or 1" Piston Bore
Mfr # ZUSASES-28
Zoro # G2438897
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.734 in
- Outside Dia. 1.012 in
- Max. Temperature 450 Degrees F
- Heel Type Standard
- For Piston Groove Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-28
- Zoro # G2438897
- UPC # 193005261191
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.734 in |
Outside Dia. | 1.012 in |
For Piston Groove Dia. | 3/4 in |
For Bore Dia. | 1 in |
For Rod Dia. | 3/4 in |
For Rod Groove Dia. | 1 in |
For Groove Width | 0.188 in |
Height | 3/16 in |
Inside Diameter | 0.734 in |
For Rod Diameter | 3/4 in |
For Bore Diameter | 1 in |
Overall Width | 0.187 in |
Outside Diameter | 1 in |
For Rod Groove Diameter | 1 in |
For Piston Groove Diameter | 0.75 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.734 in, Outside Diameter 1 in, Overall Width 0.187 in, For Bore Diameter 1 in, For Groove Width 0.188 in, For Piston Groove Diameter 0.75 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 3/4 in, For Rod Groove Diameter 1 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL20)
- GLOBAL G2SC-050-B Two-Piece Clamping Collar (G2SC-050-B)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- WEATHERHEAD Hose Adapter, 1/4", NPTF (3151X4)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- Usa Industrials Shaft Seals & Adapters