Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/4" Rod or 1" Piston Bore
Mfr # ZUSASES-11
Zoro # G2438775
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.734 in
- Outside Dia. 1.012 in
- Profile Symmetrical
- For Groove Width 0.188 in
- For Rod Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-11
- Zoro # G2438775
- UPC # 193005261016
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.734 in |
Outside Dia. | 1.012 in |
For Groove Width | 0.188 in |
For Rod Dia. | 3/4 in |
For Rod Groove Dia. | 1 in |
For Piston Groove Dia. | 3/4 in |
For Bore Dia. | 1 in |
Height | 3/16 in |
Outside Diameter | 1 in |
Overall Width | 0.187 in |
For Bore Diameter | 1 in |
For Piston Groove Diameter | 0.75 in |
For Rod Groove Diameter | 1 in |
Inside Diameter | 0.734 in |
For Rod Diameter | 3/4 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.734 in, Outside Diameter 1 in, Overall Width 0.187 in, For Bore Diameter 1 in, For Groove Width 0.188 in, For Piston Groove Diameter 0.75 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 3/4 in, For Rod Groove Diameter 1 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260450)
- INGERSOLL-RAND Reverse Lever (IR295A-A658)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 7/16" Piston Bore (ZUSASES-23)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- DDS Shaft Seal, 30 x 62 x 10 mm., SCV, Fluoro Rubber (306210SCV)
- Usa Industrials Motor Supplies