Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/16" Rod or 5/16" Piston Bore
Mfr # ZUSASES-19
Zoro # G2438617
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.176 in
- Outside Dia. 0.316 in
- For Piston Groove Dia. 3/16 in
- Max. Pressure 3,000 psi
- Seal Material Graphite-Filled PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-19
- Zoro # G2438617
- UPC # 193005261092
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.176 in |
Outside Dia. | 0.316 in |
For Piston Groove Dia. | 3/16 in |
For Rod Groove Dia. | 5/16 in |
For Bore Dia. | 5/16 in |
For Rod Dia. | 3/16 in |
For Groove Width | 0.101 in |
Height | 3/32 in |
For Piston Groove Diameter | 0.19 in |
For Rod Groove Diameter | 19/64 in |
Overall Width | 0.093 in |
Outside Diameter | 5/16 in |
Inside Diameter | 0.176 in |
For Rod Diameter | 3/16 in |
For Bore Diameter | 0.31 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.176 in, Outside Diameter 5/16 in, Overall Width 0.093 in, For Bore Diameter 0.31 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.19 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 3/16 in, For Rod Groove Diameter 19/64 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.95 inch OD (4B36SD)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- DDS Shaft Seal, 16 x 24 x 4 mm., Nitrile Rubber (162404VC)
- Usa Industrials Shaft Seals & Adapters