Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 3/16" Rod or 3/8" Piston Bore
Mfr # ZUSASES-5
Zoro # G2438757
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.174 in
- Outside Dia. 0.38 in
- Max. Temperature 450 Degrees F
- Max. Speed 32 fps
- For Groove Width 0.149 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-5
- Zoro # G2438757
- UPC # 193005261283
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.174 in |
Outside Dia. | 0.38 in |
For Groove Width | 0.149 in |
For Rod Groove Dia. | 3/8 in |
For Piston Groove Dia. | 3/16 in |
For Bore Dia. | 3/8 in |
For Rod Dia. | 3/16 in |
Height | 1/8 in |
Inside Diameter | 0.174 in |
Overall Width | 0.125 in |
For Piston Groove Diameter | 0.19 in |
For Rod Diameter | 3/16 in |
Outside Diameter | 3/8 in |
For Bore Diameter | 0.38 in |
For Rod Groove Diameter | 3/8 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.174 in, Outside Diameter 3/8 in, Overall Width 0.125 in, For Bore Diameter 0.38 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.19 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 3/16 in, For Rod Groove Diameter 3/8 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4SSX)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD (3V1902)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 75mm ID x 100mm OD x 10mm Thick (OS-SCH-75X100X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 7/16" Piston Bore (ZUSASES-23)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- Usa Industrials Shaft Seals & Adapters