Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 2-1/2" Rod or 2-7/8" Piston Bore
Mfr # ZUSASES-17
Zoro # G2438644
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.475 in
- Outside Dia. 2.895 in
- For Rod Groove Dia. 2 7/8 in
- Spring Type Slanted Coil
- Heel Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-17
- Zoro # G2438644
- UPC # 193005261078
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2.475 in |
Outside Dia. | 2.895 in |
For Rod Groove Dia. | 2 7/8 in |
For Bore Dia. | 2 7/8 in |
For Groove Width | 0.268 in |
For Piston Groove Dia. | 2 1/2 in |
For Rod Dia. | 2 1/2 in |
Height | 1/4 in |
Outside Diameter | 2 57/64 in |
For Rod Diameter | 2 1/2 in |
For Bore Diameter | 2.88 in |
For Rod Groove Diameter | 2 7/8 in |
For Piston Groove Diameter | 2.5 in |
Inside Diameter | 2.475 in |
Overall Width | 0.25 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 2.475 in, Outside Diameter 2 57/64 in, Overall Width 0.25 in, For Bore Diameter 2.88 in, For Groove Width 0.268 in, For Piston Groove Diameter 2.5 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 2 1/2 in, For Rod Groove Diameter 2 7/8 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- Usa Industrials Motor Supplies