Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1/8" Rod or 1/4" Piston Bore
Mfr # ZUSASES-1
Zoro # G2438723
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.114 in
- Outside Dia. 0.254 in
- Max. Pressure 3,000 psi
- For Groove Width 0.101 in
- Max. Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-1
- Zoro # G2438723
- UPC # 193005260996
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.114 in |
Outside Dia. | 0.254 in |
For Groove Width | 0.101 in |
For Bore Dia. | 1/4 in |
For Rod Groove Dia. | 1/4 in |
For Rod Dia. | 1/8 in |
For Piston Groove Dia. | 1/8 in |
Height | 3/32 in |
Overall Width | 0.093 in |
For Piston Groove Diameter | 0.13 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.114 in |
For Rod Diameter | 1/8 in |
For Rod Groove Diameter | 1/4 in |
For Bore Diameter | 0.25 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.114 in, Outside Diameter 1/4 in, Overall Width 0.093 in, For Bore Diameter 0.25 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.13 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1/8 in, For Rod Groove Diameter 1/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- FAFNIR Radial Ball Bearing, #202P (202P)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 25mm ID x 35mm OD x 7mm Thick (OS-SCH-25X35X7)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 12mm ID x 28mm OD x 7mm Thick (OS-TCH-12X28X7)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 7/16" Piston Bore (ZUSASES-23)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 60mm ID x 80mm OD x 8mm Thick (OS-TCH-60X80X8)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- Usa Industrials Shaft Seals & Adapters