Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1/4" Rod or 7/16" Piston Bore
Mfr # ZUSASES-23
Zoro # G2438809
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.237 in
- Outside Dia. 0.443 in
- For Bore Dia. 7/16 in
- For Piston Groove Dia. 1/4 in
- For Groove Width 0.149 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-23
- Zoro # G2438809
- UPC # 193005261146
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.237 in |
Outside Dia. | 0.443 in |
For Bore Dia. | 7/16 in |
For Piston Groove Dia. | 1/4 in |
For Groove Width | 0.149 in |
For Rod Groove Dia. | 7/16 in |
For Rod Dia. | 1/4 in |
Height | 1/8 in |
Outside Diameter | 7/16 in |
For Rod Diameter | 1/4 in |
For Piston Groove Diameter | 0.25 in |
For Bore Diameter | 0.44 in |
Overall Width | 0.125 in |
Inside Diameter | 0.237 in |
For Rod Groove Diameter | 7/16 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.237 in, Outside Diameter 7/16 in, Overall Width 0.125 in, For Bore Diameter 0.44 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.25 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 1/4 in, For Rod Groove Diameter 7/16 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- FISHER FIELDVUE 145PSI 4-20MADC 30V-DC ELECTRO-PNEUMATIC VALVE POSITIONER (DVC6200HW2)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- Usa Industrials Motor Supplies