Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore
Mfr # ZUSASES-3
Zoro # G2438696
original price:
$43.21
16% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.239 in
- Outside Dia. 0.379 in
- Color White
- Spring Type Slanted Coil
- Max. Speed 32 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-3
- Zoro # G2438696
- UPC # 193005261214
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.239 in |
Outside Dia. | 0.379 in |
For Rod Dia. | 1/4 in |
For Piston Groove Dia. | 1/4 in |
For Groove Width | 0.101 in |
For Bore Dia. | 3/8 in |
For Rod Groove Dia. | 3/8 in |
Height | 3/32 in |
For Bore Diameter | 0.38 in |
For Piston Groove Diameter | 0.25 in |
Inside Diameter | 0.239 in |
Outside Diameter | 3/8 in |
For Rod Diameter | 1/4 in |
Overall Width | 0.093 in |
For Rod Groove Diameter | 3/8 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.239 in, Outside Diameter 3/8 in, Overall Width 0.093 in, For Bore Diameter 0.38 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.25 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1/4 in, For Rod Groove Diameter 3/8 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 9850lb., NBR (5308 2RS/C3 PRX)
- LDI INDUSTRIES Flow Sight (F154-01)
- TIMKEN TIM 593, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (593)
- LDI INDUSTRIES Relief/Filler Vent Plug, 1/4-18, 0.59 H (PRV102-2)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 5/8" ID x 1" OD x 3/16" Height (ZUSAL18700625)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 60mm ID x 80mm OD x 8mm Thick (OS-TCH-60X80X8)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- Usa Industrials Motor Supplies