Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore
Mfr # ZUSASES-29
Zoro # G2438845
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.984 in
- Outside Dia. 1.262 in
- Spring Type Slanted Coil
- Color Black
- Profile Symmetrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-29
- Zoro # G2438845
- UPC # 193005261207
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.984 in |
Outside Dia. | 1.262 in |
For Rod Dia. | 1 in |
For Bore Dia. | 1 1/4 in |
For Groove Width | 0.188 in |
For Piston Groove Dia. | 1 in |
For Rod Groove Dia. | 1 1/4 in |
Height | 3/16 in |
For Rod Diameter | 1 in |
For Piston Groove Diameter | 1 in |
For Rod Groove Diameter | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.984 in |
For Bore Diameter | 1.25 in |
Overall Width | 0.187 in |
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.984 in, Outside Diameter 1 1/4 in, Overall Width 0.187 in, For Bore Diameter 1.25 in, For Groove Width 0.188 in, For Piston Groove Diameter 1 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 1 in, For Rod Groove Diameter 1 1/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 38'' (4L380)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- MTD Belt 3/8 X 26.680 (954-04014)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- Usa Industrials Motor Supplies