Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore
Mfr # ZUSASES-12
Zoro # G2438653
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.984 in
- Outside Dia. 1.262 in
- For Rod Groove Dia. 1 1/4 in
- Max. Speed 32 fps
- For Bore Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-12
- Zoro # G2438653
- UPC # 193005261023
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.984 in |
Outside Dia. | 1.262 in |
For Rod Groove Dia. | 1 1/4 in |
For Bore Dia. | 1 1/4 in |
For Piston Groove Dia. | 1 in |
For Groove Width | 0.188 in |
For Rod Dia. | 1 in |
Height | 3/16 in |
Outside Diameter | 1 1/4 in |
For Rod Groove Diameter | 1 1/4 in |
Overall Width | 0.187 in |
For Bore Diameter | 1.25 in |
For Piston Groove Diameter | 1 in |
Inside Diameter | 0.984 in |
For Rod Diameter | 1 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.984 in, Outside Diameter 1 1/4 in, Overall Width 0.187 in, For Bore Diameter 1.25 in, For Groove Width 0.188 in, For Piston Groove Diameter 1 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1 in, For Rod Groove Diameter 1 1/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- DYNABRADE Angle Head Assembly (54560)
- DAYTON B110 V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (3GXD9)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 60mm ID x 85mm OD x 10mm Thick (OS-SCV-60X85X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore (ZUSASES-3)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- Usa Industrials Shaft Seals & Adapters