Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE Split Backup Rings - Dash 210, PK 10
Mfr # ZUSATST210
Zoro # G7875863
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATST210
- Zoro # G7875863
- UPC # 193005323233
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | .766" |
Actual Outside Dia. | 1.004" |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Temp. Range | -50° to 500° F |
Grade | Standard |
Description
PTFE Split Backup Rings - Dash 210 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- NATIONAL HARDWARE UTILITY PULL 5-3/4""ZINC (N116-855)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 112, PK 10 (ZUSATST112)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- Usa Industrials Individual & Bulk O-Rings