Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE Split Backup Rings - Dash 117, PK 10
Mfr # ZUSATST117
Zoro # G7877799
product price: $7.99
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATST117
- Zoro # G7877799
- UPC # 193005323004
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | .832" |
Actual Outside Dia. | 1.004" |
Details
Dash Number | 117 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Temp. Range | -50° to 500° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Durometer (Hardness) Rating | Hard |
Grade | Standard |
Description
PTFE Split Backup Rings - Dash 117 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, PAINTED (0081.00002)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Black)
- IDESIGN Garment Hook Otd Chrome (76600)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 112, PK 10 (ZUSATST112)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- USA INDUSTRIALS Viton O-Ring, Dash 222, PK2 (ZUSAV70222)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0083)
- Usa Industrials Individual & Bulk O-Rings