Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE Split Backup Rings - Dash 112, PK 10
Mfr # ZUSATST112
Zoro # G7876642
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATST112
- Zoro # G7876642
- UPC # 193005322953
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | .515" |
Actual Outside Dia. | .687" |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Type | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
Temp. Range | -50° to 500° F |
Grade | Standard |
Description
PTFE Split Backup Rings - Dash 112 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN800-12DC-LH-US32D)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-RH-AL BOTTOM SET)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS EPDM O-Ring - Dash 117, PK 25 (ZUSAE70117)
- DANCO 1-1/2 in. D X 1.38 in. D Rubber O-Ring (35770B)
- Usa Industrials Individual & Bulk O-Rings