Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE Split Backup Rings - Dash 016, PK 10
Mfr # ZUSATST016
Zoro # G7874183
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATST016
- Zoro # G7874183
- UPC # 193005322809
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | .643" |
Actual Outside Dia. | .749" |
Details
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Durometer (Hardness) Rating | Hard |
Temp. Range | -50° to 500° F |
Metal Detectable | No |
Type | O-Ring |
FDA Approved | No |
Grade | Standard |
Description
PTFE Split Backup Rings - Dash 016 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 60" H Mill Stainless Steel Continuous Hinge (4PNN1)
- EKENA MILLWORK WM106 - 11/16"H x 11/16"D x 144"L Quarter Round Flexible Moulding (BBDFWM106X144)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35665)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- Usa Industrials Individual & Bulk O-Rings