Shop All Plastic Sheets
Usa Industrials
PTFE Plastic Sheet 48" L x 24" W x 1/16" Thick
Mfr # BULK-PS-PTFE-716
Zoro # G7848615
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/16"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PTFE-716
- Zoro # G7848615
- UPC # 193005909383
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Length Tolerance | (-1" - +1") |
Width | 24" |
Description
PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/16" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-PTFE-674)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-UHMW-62)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick (BULK-PS-CAC-83)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3/4" Thick (BULK-PS-UHMW-383)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAW5)
- Usa Industrials Plastic Sheets