Shop All Plastic Sheets
Usa Industrials
PTFE Plastic Sheet 12" L x 12" W x 2" Thick
Mfr # BULK-PS-PTFE-316
Zoro # G7853743
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 2"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PTFE-316
- Zoro # G7853743
- UPC # 193005909857
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Width | 12" |
Length Tolerance | (-1" - +1") |
Description
PTFE Plastic Sheet - 2" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Rod Solid Brass 12X3/32 (8163)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PTFE-309)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-NYL-436)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.750" Thick (3HMP4)
- Usa Industrials Plastic Sheets