Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 6 ft L, 3/8 in Dia.
Mfr # BULK-PR-PTFE-63
Zoro # G2427347
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-63
- Zoro # G2427347
- UPC # 193005027971
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | PTFE |
Description
PTFE Plastic Rod,3/8 In. Dia. x 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 24" L, 1-1/4" W (BULK-PS-AC-749)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- Usa Industrials Plastic Rods