Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 6 ft L, 3/16 in Dia.
Mfr # BULK-PR-PTFE-60
Zoro # G2427286
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-60
- Zoro # G2427286
- UPC # 193005027940
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/16 in |
Length | 6 ft |
Details
Material | PTFE |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PTFE Plastic Rod,3/16 In. Dia. x 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-69)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 4" W (BULK-PS-PE-292)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W (BULK-PS-UHMWB-356)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 3.5 W (RG10NA3.500X48.000)
- Usa Industrials Plastic Rods