Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 3 ft L, 1 in Dia.
Mfr # BULK-PR-PTFE-15
Zoro # G2427128
product price: $38.65
/ea
Sold in multiples of 3 for $115.95
$115.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-15
- Zoro # G2427128
- UPC # 193005027445
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Details
Material | PTFE |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PTFE Plastic Rod,1 In. Dia. x 3 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-3)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/2 in Outside Dia (1UWP8)
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Brown (ZUSA12CR10480-32)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. (BULK-PR-UHMW-25)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-UHMW-51)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/8" Dia. (2XPE4)
- Usa Industrials Plastic Rods