Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 3 ft L, 1-1/4 in Dia.
Mfr # BULK-PR-PTFE-17
Zoro # G2427119
product price: $50.19
/ea
Sold in multiples of 2 for $100.38
$100.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-17
- Zoro # G2427119
- UPC # 193005027469
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 3 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | PTFE |
Description
PTFE Plastic Rod,1-1/4 In. Dia. x 3 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 5/32 in. x 3 ft., PK5 (1163)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS White Polypropylene Plastic Bar 12" L, 2" W (BULK-PS-PP-544)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- Usa Industrials Plastic Rods