Usa Industrials

PTFE Plastic Rod 1 ft L, 3/4 in Dia.


original price: $9.61
8% off
new price: $8.79
/ea
Sold in multiples of 9 for $79.11

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PTFE
  • Type Plastic Rod
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3/4 in
Length 1 ft

Details

Material PTFE
Type Plastic Rod
Item Plastic Rod

Description

PTFE Plastic Rod,3/4 In. Dia. x 1 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.