Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 1 ft L, 2 in Dia.
Mfr # BULK-PR-PTFE-51
Zoro # G2427365
product price: $50.59
/ea
Sold in multiples of 2 for $101.18
$101.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-51
- Zoro # G2427365
- UPC # 193005027841
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Details
Material | PTFE |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PTFE Plastic Rod,2 In. Dia. x 1 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140" (LK1660-25)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.005" Thick (BULK-PF-PI-3)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-PTFE-15)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 3/4" W (BULK-PS-PTFE-525)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- Usa Industrials Plastic Rods