Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 1 ft L, 1/4 in Dia.
Mfr # BULK-PR-PTFE-32
Zoro # G2427234
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-32
- Zoro # G2427234
- UPC # 193005027636
- Country of Origin China
- Category Plastic Rods
Details
Item | PTFE Plastic Rod,1/4" Dia. x 1 ft. |
Description
PTFE Plastic Rod,1/4 In. Dia. x 1 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-907)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-UHMW-47)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W (BULK-PS-UHMWB-378)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W (BULK-PS-PTFE-917)
- Usa Industrials Plastic Rods