Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 1 ft L, 1/2 in Dia.
Mfr # BULK-PR-PTFE-36
Zoro # G2427198
product price: $4.79
/ea
Sold in multiples of 16 for $76.64
$76.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-36
- Zoro # G2427198
- UPC # 193005027674
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2 in |
Length | 1 ft |
Details
Material | PTFE |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PTFE Plastic Rod,1/2 In. Dia. x 1 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18007_36_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_48_0)
- ZORO SELECT Black Carbon Fiber Tube Stock 3 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-CT-CF-16)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-300)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1/2" W (BULK-PS-ACB-808)
- Usa Industrials Plastic Rods