Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE O-Ring, Dash 349
Mfr # ZUSATFE349
Zoro # G2430375
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 349
- System of Measurement Inch
- Material PTFE
- Cross Section Shape Round
- O-Ring Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATFE349
- Zoro # G2430375
- UPC # 193005270964
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-1/2" |
Actual Inside Dia. | 4.475" |
Nominal Outside Dia. | 4-7/8" |
Actual Outside Dia. | 4.895" |
Details
Item | O-Ring |
Dash Number | 349 |
System of Measurement | Inch |
Material | PTFE |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
FDA Approved | No |
Temp. Range | -50° to 500° F |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
PTFE O-Ring - Dash 349 - Pack of 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO 3/4" x 50' Filler Rope Pre-Caulking Closed Cell Backer Rod (30751)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD D 626)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 5/8 in (C8054-C642A-14A)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- USA INDUSTRIALS Silicone O-Ring, Dash 206, PK25 (ZUSAS70FDA206)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- USA INDUSTRIALS Buna-N O-Ring, Dash 458, PK2 (ZUSAH70458)
- X1 TOOLS R-260 Square O-Ring ID: 6 1/2, CS 1/8, OD 6 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R260x4)
- Usa Industrials Individual & Bulk O-Rings