Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE O-Ring - Dash 225, PK 5
Mfr # ZUSATFE225
Zoro # G7872993
product price: $10.79
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSATFE225
- Zoro # G7872993
- UPC # 193005269982
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.859" |
Nominal Outside Dia. | 2-1/8" |
Actual Outside Dia. | 2.137" |
Details
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Temp. Range | -50° to 500° F |
Grade | Standard |
Description
PTFE O-Ring - Dash 225 - Pack of 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX REGULATOR Electronic Keyless Lock, Nonhand, 1.437in (REG-S-V-5)
- PRIME-LINE 4 in. Surface Bolt, Classic Bronze Finish Single Pack (U 10307)
- WESLOCK Dual Option Adjustable Dead Latch Satin Chrome (12721XD-SL)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- Usa Industrials Individual & Bulk O-Rings