Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE O-Ring - Dash 031, PK 10
Mfr # ZUSATFE031
Zoro # G7874439
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 031
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSATFE031
- Zoro # G7874439
- UPC # 193005268824
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/4" |
Actual Inside Dia. | 1.739" |
Nominal Outside Dia. | 1-7/8" |
Actual Outside Dia. | 1.879" |
Details
Dash Number | 031 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Temp. Range | -50° to 500° F |
Metal Detectable | No |
Grade | Standard |
Description
PTFE O-Ring - Dash 031 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring Ext (732-3118)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Oil Rubbed Bronze (BTC20U10B)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Buna-N O-Ring, Dash 115, PK100 (ZUSAH70115)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- USA INDUSTRIALS Buna-N O-Ring, Dash 011, PK100 (ZUSAH70011)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- Usa Industrials Individual & Bulk O-Rings