Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 48" L x 24" W x 1-1/2" Thick
Mfr # BULK-PS-PP-356
Zoro # G7848520
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1-1/2"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-356
- Zoro # G7848520
- UPC # 193005909161
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length | 48" |
Length Tolerance | (-1" - +1") |
Width | 24" |
Width Tolerance | (-0.25" - +0.25") |
Description
Polypropylene Plastic Sheet - 1-1/2" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-12)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 12" Length (20-119)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-AC-21)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-UHMWB-98)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick (BULK-PS-CAC-116)
- HUSKY PLASTC SHEET BLK 16X100' (416100B)
- Usa Industrials Plastic Sheets