Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick
Mfr # BULK-PS-PP-319
Zoro # G7847075
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1-1/2"
- Plastic Width 12"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-319
- Zoro # G7847075
- UPC # 193005909116
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width | 12" |
Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Description
Polypropylene Plastic Sheet - 1-1/2" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/8" Thick x 36" Width x 48" Length - Gray (20-156)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- USA INDUSTRIALS Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick (BULK-PS-PP-310)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-PP-301)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- PROFESSIONAL PLASTICS Black Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBBK.250X48.000X96.000)
- Usa Industrials Plastic Sheets