Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick
Mfr # BULK-PS-PP-21
Zoro # G2420898
product price: $8.25
/ea
Sold in multiples of 9 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1/8 in
- Plastic Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-21
- Zoro # G2420898
- UPC # 193005041694
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2 ft |
Plastic Length | 2 ft |
Width | 2 ft |
Length | 2 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1/8 in |
Thickness | 1/8 in |
Shape | Sheets |
Description
Polypropylene Plastic Sheet,- 1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-107)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia, Black (3001259)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 96 L. (9975)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 1/2" Thick (BULK-PS-UHMW-918)
- USA INDUSTRIALS White Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-AC-411)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- Usa Industrials Plastic Sheets