Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick
Mfr # BULK-PS-PP-23
Zoro # G2420864
original price:
$18.00
5% off
new price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1/4 in
- Plastic Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-23
- Zoro # G2420864
- UPC # 193005041915
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2 ft |
Plastic Length | 2 ft |
Length | 2 ft |
Width | 2 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1/4 in |
Thickness | 1/4 in |
Shape | Sheets |
Description
Polypropylene Plastic Sheet,- 1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.750" Thick (BULK-PS-PP-593)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 6 Ft (61F.5X12-72)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 1 ft W x 1/8 in Thick (BULK-PS-PP-12)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PP-25)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1 in Thick (BULK-PS-AC-24)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick (BULK-PS-PP-319)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- Usa Industrials Plastic Sheets