Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 2 ft L x 1 ft W x 1/8 in Thick
Mfr # BULK-PS-PP-12
Zoro # G2420776
Sold in multiples of 16 for $79.20
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1/8 in
- Plastic Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-12
- Zoro # G2420776
- UPC # 193005040697
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1 ft |
Plastic Length | 2 ft |
Length | 2 ft |
Width | 1 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1/8 in |
Thickness | 1/8 in |
Shape | Sheets |
Description
Polypropylene Plastic Sheet,- 1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- ZORO SELECT SBR Roll, 60A, 6'x36"x0.25", Black (BULK-RS-SBR60-111)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ONLINEMETALS 0.75" Brass Round Bar 360-H02 Extruded (1266)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-37)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- Usa Industrials Plastic Sheets