Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick
Mfr # BULK-PS-PP-9
Zoro # G2420715
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1 in
- Plastic Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-9
- Zoro # G2420715
- UPC # 193005042967
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1 ft |
Plastic Length | 1 ft |
Width | 1 ft |
Length | 1 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1 in |
Thickness | 1 in |
Shape | Sheets |
Description
Polypropylene Plastic Sheet,- 1 In. Thick x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Assortment, 13 PC, Grade: Not Rated (44812)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 50 ft., 60A (BULK-RS-E60-945)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1096_12_0)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PP-23)
- USA INDUSTRIALS Clear Polycarbonate Rectangle Stock 48" L x 1" W x 1/8" Thick (BULK-PS-PC-183)
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick (BULK-PS-CAC-116)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-UHMW-55)
- Usa Industrials Plastic Sheets