Shop All Plastic Rods
Usa Industrials
Polypropylene Plastic Rod 6 ft L, 3/4 in Dia.
Mfr # BULK-PR-PP-42
Zoro # G2427015
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PP-42
- Zoro # G2427015
- UPC # 193005027322
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Details
Material | Polypropylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Polypropylene Plastic Rod,3/4 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x2-36)
- PROFESSIONAL PLASTICS White PVC 60 L, 3 W (RPVCWH3.000-5)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- Usa Industrials Plastic Rods