Shop All Plastic Rods
Usa Industrials
Polypropylene Plastic Rod 6 ft L, 3 in Dia.
Mfr # BULK-PR-PP-50
Zoro # G2427189
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PP-50
- Zoro # G2427189
- UPC # 193005348045
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3 in |
Length | 6 ft |
Details
Material | Polypropylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Polypropylene Plastic Rod,3 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x2 In W x 6 ft (4YTU9)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- Usa Industrials Plastic Rods