Shop All Plastic Discs
Usa Industrials
PolycarbonatePlastic Disc, 8"Diameter x1/8"Length
Mfr # BULK-PD-PC-7
Zoro # G7850009
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Material Polycarbonate
- Plastic Length 1/8"
- Plastic Color Clear
- Operating Temp. Range -40 Degrees to 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-PC-7
- Zoro # G7850009
- UPC # 193005903756
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Diameter | 8" |
Plastic Length | 1/8" |
Length Tolerance | (-0.014" - +0.008") |
Length | 1/8" |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Polycarbonate |
Material | Polycarbonate |
Plastic Color | Clear |
Operating Temp. Range | -40 Degrees to 240 Degrees F |
Tensile Strength | 9,700 psi |
Standards | UL 94 V-2 |
Plastic Density | 0.043 lbs / cu. in. |
Grade | Standard |
Water Absorption Rating | Good |
Plastic Hardness | Rockwell R120 |
Friction Rating | Not Slippery |
Water Absorption | 0.0013 |
Impact Strength Rating | Excellent |
Plastic Clarity | Clear |
Friction Coefficient | 0.53 |
Tensile Strength Rating | Good |
Shape | Disc |
Impact Strength | 14.0 ft.-lbs/in. |
Description
Polycarbonate Plastic Disc - 8" Diameter x 1/8" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/8 in W (22539_12_0)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- Usa Industrials Plastic Discs