Shop All Plastic Discs
Usa Industrials
PolycarbonatePlastic Disc, 6"Diameter x1/4"Length
Mfr # BULK-PD-PC-15
Zoro # G7863071
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Material Polycarbonate
- Plastic Length 1/4"
- Plastic Color Clear
- Tensile Strength 9,700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-PC-15
- Zoro # G7863071
- UPC # 193005903831
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Diameter | 6" |
Plastic Length | 1/4" |
Length Tolerance | (-0.024" - +0.010") |
Length | 1/4" |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Polycarbonate |
Material | Polycarbonate |
Plastic Color | Clear |
Tensile Strength | 9,700 psi |
Operating Temp. Range | -40 Degrees to 240 Degrees F |
Standards | UL 94 V-2 |
Tensile Strength Rating | Good |
Plastic Clarity | Clear |
Water Absorption | 0.0013 |
Grade | Standard |
Water Absorption Rating | Good |
Impact Strength | 14.0 ft.-lbs/in. |
Shape | Disc |
Impact Strength Rating | Excellent |
Friction Coefficient | 0.53 |
Friction Rating | Not Slippery |
Plastic Density | 0.043 lbs / cu. in. |
Plastic Hardness | Rockwell R120 |
Description
Polycarbonate Plastic Disc - 6" Diameter x 1/4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVF5)
- ALLSTAR 4 x 8 ft. Plastic Sheet - Orange; 0.1 in. Thickness (ALL22465)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-269)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- Usa Industrials Plastic Discs