Shop All Plastic Discs
Usa Industrials
PolycarbonatePlastic Disc, 3"Diameter x1/4"Length
Mfr # BULK-PD-PC-13
Zoro # G7847845
product price: $12.99
/ea
Sold in multiples of 9 for $116.91
$116.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Material Polycarbonate
- Plastic Length 1/4"
- Plastic Color Clear
- Tensile Strength 9,700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-PC-13
- Zoro # G7847845
- UPC # 193005903817
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Diameter | 3" |
Plastic Length | 1/4" |
Length Tolerance | (-0.024" - +0.010") |
Length | 1/4" |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Polycarbonate |
Material | Polycarbonate |
Plastic Color | Clear |
Tensile Strength | 9,700 psi |
Operating Temp. Range | -40 Degrees to 240 Degrees F |
Standards | UL 94 V-2 |
Plastic Density | 0.043 lbs / cu. in. |
Tensile Strength Rating | Good |
Friction Coefficient | 0.53 |
Plastic Hardness | Rockwell R120 |
Impact Strength | 14.0 ft.-lbs/in. |
Grade | Standard |
Friction Rating | Not Slippery |
Water Absorption Rating | Good |
Water Absorption | 0.0013 |
Shape | Disc |
Plastic Clarity | Clear |
Impact Strength Rating | Excellent |
Description
Polycarbonate Plastic Disc - 3" Diameter x 1/4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83062)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- Usa Industrials Plastic Discs