Shop All Plastic Discs
Usa Industrials
PolycarbonatePlastic Disc, 3"Diameter x1/2"Length
Mfr # BULK-PD-PC-22
Zoro # G7845045
Sold in multiples of 6 for $94.14
$94.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Material Polycarbonate
- Plastic Length 1/2"
- Plastic Color Clear
- Operating Temp. Range -40 Degrees to 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-PC-22
- Zoro # G7845045
- UPC # 193005903909
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Diameter | 3" |
Plastic Length | 1/2" |
Length Tolerance | (-0.032" - +0.032") |
Length | 1/2" |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Polycarbonate |
Material | Polycarbonate |
Plastic Color | Clear |
Operating Temp. Range | -40 Degrees to 240 Degrees F |
Tensile Strength | 9,700 psi |
Standards | UL 94 V-2 |
Friction Coefficient | 0.53 |
Water Absorption Rating | Good |
Friction Rating | Not Slippery |
Tensile Strength Rating | Good |
Shape | Disc |
Impact Strength | 14.0 ft.-lbs/in. |
Grade | Standard |
Plastic Clarity | Clear |
Impact Strength Rating | Excellent |
Plastic Density | 0.043 lbs / cu. in. |
Water Absorption | 0.0013 |
Plastic Hardness | Rockwell R120 |
Description
Polycarbonate Plastic Disc - 3" Diameter x 1/2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.125", Pk5 (MSB125-5)
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- Usa Industrials Plastic Discs