Shop All Plow Bolts
Usa Industrials
Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2374
Zoro # G109939819
product price: $4.29
/ea
Sold in multiples of 250 for $1,072.50
$1,072.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2374
- Zoro # G109939819
- UPC # 197666652435
- Country of Origin Canada
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2" |
Head Height | 0.481" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Tensile Strength (PSI) | 150,000 psi |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Description
Plow Bolt, Flat Head, Grade 8 Steel, 5/8-11 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Plain Finish (17906)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Steel, Torx Drive (LP3STTBK)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0250)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain (U01038.062.0275)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 25 PK (01248)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG5)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- ZORO SELECT Square Neck Plow Bolt, 1-1/8"-7 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain (1CGB4)
- Usa Industrials Plow Bolts