Shop All Plow Bolts
Usa Industrials
Plow Bolt, 3/8"-16 Thrd Sz, 2" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2347
Zoro # G909939644
product price: $0.99
/ea
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 2"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2347
- Zoro # G909939644
- UPC # 197666652169
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2" |
Head Height | 0.297" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Tensile Strength (PSI) | 120,000 psi |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Description
Plow Bolt, Flat Head, Grade 5 Steel, 3/8-16 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01100.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 25 PK (M38430.270.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- TITAN FASTENERS M5 x 0.8 x 16mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC05016)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0100)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 250 PK (4RWA5)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, Clipped Head, Steel, Plain, 12 PK (36182)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF9)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Flat Head, Steel, Plain, 5 PK (70524)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 6 in L, Flat Head, Carbon Steel, Plain (U01038.062.0600)
- Usa Industrials Plow Bolts