Shop All Plow Bolts
Usa Industrials
Plow Bolt, 1/2"-13 Thrd Sz, 4" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2370
Zoro # G709939691
product price: $3.25
/ea
Sold in multiples of 150 for $487.50
$487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 4"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2370
- Zoro # G709939691
- UPC # 197666652398
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4" |
Head Height | 0.396" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Tensile Strength (PSI) | 150,000 psi |
Description
Plow Bolt, Flat Head, Grade 8 Steel, 1/2-13 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 20 PK (7442SD2-PWR)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS9)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL7)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0200)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 5" L, Flat Head, Steel, Plain, 50 PK (6280BP8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL9)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0300)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- Usa Industrials Plow Bolts