Shop All Plow Bolts
Usa Industrials
Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2359
Zoro # G209939757
product price: $1.89
/ea
Sold in multiples of 300 for $567.00
$567.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2359
- Zoro # G209939757
- UPC # 197666652282
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2" |
Head Height | 0.396" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Tensile Strength (PSI) | 150,000 psi |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Description
Plow Bolt, Flat Head, Grade 8 Steel, 1/2-13 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLE GRIP Screw Anchor, 55 PK (175K)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade 2, Plain Finish (45455)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0200)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01238)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG1)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK (4RWL6)
- MIDWEST FASTENER Connector Bolt, 5-3/4" L, Steel, Zinc Plated, 2 PK (39525)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0225)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0250)
- Usa Industrials Plow Bolts