Shop All Plow Bolts
Usa Industrials
Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4" L, Flat Head, Steel, Plain
Mfr # BULK-BOLT-2363
Zoro # G909939682
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2 1/4"
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2363
- Zoro # G909939682
- UPC # 197666652329
- Country of Origin Canada
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 1/4" |
Head Height | 0.396" |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Direction | Right Hand |
Thread Type | UNC |
Head Style | Flat |
Fastener Industry Standards | ASME B18.2.1, SAE J429 |
Tensile Strength (PSI) | 120,000 psi |
Description
Plow Bolt, Flat Head, Grade 5 Steel, 1/2-13 x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0125)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX3)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Clipped Head, Steel, Plain, 50 PK (07640)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0300)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0100)
- Usa Industrials Plow Bolts